815800 - 5/8"X10'Galv Ground Rod Pointed

Nvent Erico

  • $31.10 (Each)
  • $31.10 (Each)

  • $155.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
815800
Manufacturer
Nvent Erico
Manufacturer's Part Number
815800
Description
5/8"X10'Galv Ground Rod Pointed
Galvanized Ground Rod, Pointed, 5/8" Dia, 10', 10.6 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306498 / 0782856306498 / 00782856306498
Weight per unit
10.604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.10 (Each)
Standard Packaging
$155.50 (Per 5)
Resources
Images
 
 
815800 - Large Image
 
815800 - Small Image
Attachments
 
 
815800 - Specification Sheet
Brochures
 
 
815800 - Brochure
Other Links
 
 
815800 - Other
 
815800 - Other
 
815800 - Other
 
815800 - Other
 
815800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
3.05-3.05
Descriptions
Product Type
Galvanized Ground Rod, 5/8" X 10'
extra long description
NVENT EFS 815800 Galvanized Ground
Short Description
GALVANIZED GROUND ROD, 5/8" X
Description
5/8"X10'GALV GROUND ROD POINTED
Long Description
Galvanized Ground Rod, Pointed, 5/8" dia, 10', 10.6 lb
Special Features
GROUND ROD,GALV,POINTED,
Additional Information
Tensile Strength
80,000
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
815800
GTIN
00782856306498
UPC
782856306498
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Galvanized Ground Rods
Packaging
Weight per each
10.604
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat