815860 - 5/8"X6' Galv Ground Rod

Nvent Erico

  • $19.30 (Per Rod)
  • $19.30 (Per Rod)

  • $96.50 (Per 5 Rods)

  • $1,930.00 (Per 100 Rods)

Availability: Call for Availability

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
815860
Manufacturer
Nvent Erico
Manufacturer's Part Number
815860
Description
5/8"X6' Galv Ground Rod
Ground Rod, Steel, 0.631 In Overall Width, 6 FT Overall Height, 5.4599 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782856306474 / 00782856306474
Weight per unit
5.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$19.30 (Per Rod)
Carton
$96.50 (Per 5 Rods)
Resources
Other Links
 
 
815860 - Other
 
815860 - Other
 
815860 - Other
 
815860 - Other
 
815860 - Other
Images
 
 
815860 - Small Image
 
815860 - Large Image
 
815860 - Large Image
Attachments
 
 
815860 - Specification Sheet
Brochures
 
 
815860 - Brochure
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
Steel
Dimensions and Weight
Length
1.83-1.83
Descriptions
Product Type
Ground Rod
Long Description
Ground Rod, Steel, 0.631 in Overall Width, 6 ft Overall Height, 5.4599 lb
Short Description
5/8" X 8' Galvanized Ground Rod, Pointed
Special Features
Surfaces are Rigidly Inspected to Eliminate Seams;Slivers and Other Defects
extra long description
NVENT EFS 815860 Galvanized Ground
Description
5/8"X6' GALV GROUND ROD
Additional Information
accessory type
Ground Rod
Overall Width
0.631 in
Overall Height
6 ft
Standards Met
ANSI(R)/NEMA(R) GR1
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
ERITECH
Manufacturers Part Number
815860
GTIN
00782856306474
UPC
782856306474
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Galvanized Ground Rods
Packaging
Weight
5.4599 lb
Weight per rod
5.4599
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat