B13718 - Driving Sleeve

Nvent Erico

  • $137.77 (Each)
  • $137.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B13718
Manufacturer
Nvent Erico
Manufacturer's Part Number
B13718
Description
Driving Sleeve
Ground Rod Drive Sleeve For Pointed Ground Rods, 3/4" Dia, 6"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
46182103 - Grounding hardware
UPC/GTIN
782856322115 / 00782856322115
Weight per unit
5.2911 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.77 (Each)
Resources
Images
 
 
B13718 - Large Image
 
B13718 - Small Image
 
B13718 - Video
Attachments
 
 
B13718 - Specification Sheet
Brochures
 
 
B13718 - Brochure
Other Links
 
 
B13718 - Other
 
B13718 - Other
 
B13718 - Other
 
B13718 - Other
 
B13718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Diameter
0.7-0.7
Length
6-6
Descriptions
Description
DRIVING SLEEVE
Product Type
Drive, Rod, Sleeve 3/4 Cu Rod
extra long description
NVENT EFS B13718 DRIVE,ROD,SLEEVE 3
Short Description
DRIVE,ROD,SLEEVE 3/4 CU ROD
Long Description
Ground Rod Drive Sleeve for Pointed Ground Rods, 3/4" dia, 6"
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
B13718
Brand
nVent ERICO
GTIN
00782856322115
UPC
782856322115
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ground Rod Driving Tools
Packaging
Weight per each
5.2911
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat