GR1161VPLUS - 5/8 Rod to #2 Mold

Nvent Erico

  • $25.56 (Each)
  • $25.56 (Each)

  • $153.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GR1161VPLUS
Manufacturer
Nvent Erico
Manufacturer's Part Number
GR1161VPLUS
Description
5/8 Rod to #2 Mold
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Plus, GR (One Shot), 5/8" Dia, #2, #1 Connection, Solid
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856566120 / 00782856566120
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.56 (Each)
Standard Packaging
$153.36 (Per 6)
Resources
Other Links
 
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
 
GR1161VPLUS - Other
Images
 
 
GR1161VPLUS - Small Image
 
GR1161VPLUS - Large Image
 
GR1161VPLUS - Video
Attachments
 
 
GR1161VPLUS - Specification Sheet
Brochures
 
 
GR1161VPLUS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5/8 ROD TO #2 MOLD
Product Type
One Shot GR1161VPLUS One-Shot, Cable
extra long description
NVENT EFS GR1161VPLUS ONE SHOT GR11
Short Description
ONE SHOT GR1161VPLUS ONE-S
Long Description
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Plus, GR (ONE SHOT), 5/8" dia, #2, #1 Connection, Solid
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GR1161VPLUS
Brand
nVent ERICO
GTIN
00782856566120
UPC
782856566120
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
nVent ERICO Cadweld One Shot
Packaging
Weight per each
0.485
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat