GT1181G - #8 to 3/4 Ground Rod T Style Conn

Nvent Erico

  • $29.16 (Each)
  • $29.16 (Each)

  • $174.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT1181G
Manufacturer
Nvent Erico
Manufacturer's Part Number
GT1181G
Description
#8 to 3/4 Ground Rod T Style Conn
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, GT (One Shot), 3/4" Dia, #8, #6 Connection, Solid
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856000990 / 00782856000990
Weight per unit
0.5004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.16 (Each)
Standard Packaging
$174.96 (Per 6)
Resources
Other Links
 
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
 
GT1181G - Other
Images
 
 
GT1181G - Large Image
 
GT1181G - Small Image
 
GT1181G - Video
Attachments
 
 
GT1181G - Specification Sheet
Brochures
 
 
GT1181G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Traditional, GT (ONE SHOT), 3/4" dia, #8, #6 Connection, Solid
Special Features
ONE-SHOT,CABLE TO GRD ROD,VERT TEE HORZ THRU
Description
#8 TO 3/4 GROUND ROD T STYLE CONN
Product Type
One-Shot, Cable to GRD Rod, Vert Tee Horz
extra long description
NVENT EFS GT1181G ONE-SHOT,CABLE TO
Short Description
ONE-SHOT,CABLE TO GRD ROD,VERT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GT1181G
Brand
nVent ERICO
GTIN
00782856000990
UPC
782856000990
Taxonomies, Classifications, and Categories
Type
nVent ERICO Cadweld One Shot
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
0.5004
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat