LPC502L - Splice Cable Assembly

Nvent Erico

  • $22.91 (Each)
  • $22.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPC502L
Manufacturer
Nvent Erico
Manufacturer's Part Number
LPC502L
Description
Splice Cable Assembly
Stamped Bolted Parallel Cable Connector, Copper, Tinned
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Residential Lightning Arrester Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121621 - Lightning protection apparatus and accessories
UPC/EAN/GTIN
782856584711 / 8711893060157 / 00782856584711
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.91 (Each)
Resources
Other Links
 
 
LPC502L - Other
 
LPC502L - Other
 
LPC502L - Other
 
LPC502L - Other
Images
 
 
LPC502L - Large Image
 
LPC502L - Small Image
Attachments
 
 
LPC502L - Specification Sheet
Brochures
 
 
LPC502L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Depth
38.1-38.1
Height
38.1-38.1
Width
45.2-45.2
Descriptions
Description
SPLICE CABLE ASSEMBLY
Long Description
Stamped Bolted Parallel Cable Connector, Copper, Tinned
extra long description
NVENT EFS LPC502L SPLICE,CABLE,STAM
Product Type
Splice, Cable, Stamped Asse
Short Description
SPLICE,CABLE,STAMPED ASSE
Manufacturer Information
Manufacturers Part Number
LPC502L
Brand
nVent ERICO
GTIN
00782856584711
UPC
782856584711
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Parallel Cable Connectors
Packaging
Weight per each
0.215
Carton
1
Uses, Certifications, and Standards
Application
Lightning Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat