RDM532G - 2/0CBL to #5 Rebar "RD" Mold

Nvent Erico

  • $799.08 (Each)
  • $799.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RDM532G
Manufacturer
Nvent Erico
Manufacturer's Part Number
RDM532G
Description
2/0CBL to #5 Rebar "RD" Mold
Cable to Rebar, RD, 16 MM, #5, 15M, 2/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856549918 / 00782856549918
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$799.08 (Each)
Resources
Other Links
 
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
 
RDM532G - Other
Images
 
 
RDM532G - Small Image
 
RDM532G - Large Image
Attachments
 
 
RDM532G - Specification Sheet
Brochures
 
 
RDM532G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 Concentric
Descriptions
Description
2/0CBL TO #5 REBAR "RD" MOLD
Product Type
Mold Cable to Rebar, Horizontal X
extra long description
NVENT EFS RDM532G MOLD CABLE TO REB
Short Description
MOLD CABLE TO REBAR, HORIZONTA
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Rebar, RD, 16 mm, #5, 15M, 2/0 Concentric
Manufacturer Information
Manufacturers Part Number
RDM532G
Brand
nVent ERICO
GTIN
00782856549918
UPC
782856549918
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat