VSC2QV1.50 - 4/0 Cable to 1-1/2" Pipe VS Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VSC2QV1.50
Manufacturer
Nvent Erico
Manufacturer's Part Number
VSC2QV1.50
Description
4/0 Cable to 1-1/2" Pipe VS Mold
Cable to Steel, VS, Steel Pipe, 4/0 Concentric, 1 1/2" Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856558125 / 00782856558125
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
VSC2QV1.50 - Other
 
VSC2QV1.50 - Other
 
VSC2QV1.50 - Other
 
VSC2QV1.50 - Other
 
VSC2QV1.50 - Other
 
VSC2QV1.50 - Other
Images
 
 
VSC2QV1.50 - Small Image
 
VSC2QV1.50 - Large Image
 
VSC2QV1.50 - Video
Attachments
 
 
VSC2QV1.50 - Specification Sheet
Brochures
 
 
VSC2QV1.50 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Dimensions and Weight
Outer Diameter
1.9-1.9;48.3-48.3
Descriptions
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Description
4/0 CABLE TO 1-1/2" PIPE VS MOLD
Product Type
Mold, Cable to Vert STL, 45 Deg Tap Down
extra long description
NVENT EFS VSC2QV1.50 MOLD,CABLE TO
Short Description
MOLD,CABLE TO VERT STL,45 DEG
Long Description
Cable to Steel, VS, Steel Pipe, 4/0 Concentric, 1 1/2" Pipe
Additional Information
media
Yes
Pipe Size
1.5-1.5
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VSC2QV1.50
GTIN
00782856558125
UPC
782856558125
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat