VTC2Q - 4/0CBL to 24" STL Surface "VT" Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VTC2Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
VTC2Q
Description
4/0CBL to 24" STL Surface "VT" Mold
Cable to Steel, VT, Steel Pipe or Flat Surface, 4/0 Concentric, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856558828 / 00782856558828
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
VTC2Q - Other
 
VTC2Q - Other
 
VTC2Q - Other
 
VTC2Q - Other
Images
 
 
VTC2Q - Small Image
 
VTC2Q - Large Image
 
VTC2Q - Video
Attachments
 
 
VTC2Q - Specification Sheet
Brochures
 
 
VTC2Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Long Description
Cable to Steel, VT, Steel Pipe or Flat Surface, 4/0 Concentric, 24" Min Pipe
Description
4/0CBL TO 24" STL SURFACE "VT" MOLD
Product Type
Mold Cable to Steel, Horizontal Thru
extra long description
NVENT EFS VTC2Q MOLD CABLE TO STEEL
Short Description
MOLD CABLE TO STEEL, HORIZONTA
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Additional Information
Pipe Size
24
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VTC2Q
GTIN
00782856558828
UPC
782856558828
Taxonomies, Classifications, and Categories
Type
Standard Molds
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat