480 - 20.25" Tongue & Groove

Channellock

  • $76.37 (Each)
  • $76.37 (Each)

  • $152.74 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
480
Manufacturer
Channellock
Manufacturer's Part Number
480
Description
20.25" Tongue & Groove
Big As The Job. Big As You Need. The Bigazz® Is Our Iconic Large Duty, Straight Jaw Tongue and Groove Plier. At 20.25" With A 5.5" Jaw Capacity, The Bigazz® Is Built For The Big Jobs.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582520142 / 00025582520142
Weight per unit
3.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.37 (Each)
Standard Packaging
$152.74 (Per 2)
Resources
Images
 
 
480 - Small Image
 
480 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Overall Length
22.25 in
Size
20.25" Tongue & Groove
Descriptions
Product Type
20IN, Tongue & Groove Plier Straight Jaw, 5.5"Cap
Description
20.25" TONGUE & GROOVE
Long Description
Big as the job. Big as you need. The BIGAZZ® is our iconic large duty, Straight Jaw Tongue and Groove Plier. At 20.25" with a 5.5" jaw capacity, the BIGAZZ® is built for the big jobs.
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw, BIG AZZ®
Additional Information
Jaw Length
3 in
Jaw Opening
5.5 in
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
sub brand
BIG AZZ®
GTIN
00025582520142
UPC
025582520142
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove
Packaging
Weight per each
3.81
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Construction/Plumbing/Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat