10250T121 - Momentary MSHD Pushbutton Black Nonilluminated

Eaton

  • $130.49 (Each)
  • $130.49 (Each)
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
10250T121
Manufacturer
Eaton
Manufacturer's Part Number
10250T121
Description
Momentary MSHD Pushbutton Black Nonilluminated
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Mushroom , Black Actuator, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203355 / 00782113203355
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.49 (Each)
Resources
Images
 
 
10250T121 - Video
 
10250T121 - Small Image
 
10250T121 - Large Image
 
10250T121 - Large Image
Attachments
 
 
10250T121 - Specification Sheet
Other Links
 
 
10250T121 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
1.8
Depth
1.9
Width
2
Size
40 mm
Descriptions
Product Type
MSHD PB BK
Description
MOMENTARY MSHD PUSHBUTTON BLACK NONILLUMINATED
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Mushroom , Black actuator, Chrome bezel, Plastic actuator
extra long description
ETN 10250T121 MSHD PB BK
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
action
Black
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T121
Model
Pushbutton
GTIN
00782113203355
UPC
782113203355
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T121.
Jump To:

Cross Referenced

These items are similar to 10250T121 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T121 Eaton 00782113203355
52PB9D1 FURNAS n/a
CR104BM00B5 GENERAL ELECTRIC n/a
CR104PBM00B5 GENERAL ELECTRIC 00783166281406
CR2940UK200B GENERAL ELECTRIC n/a
2EN28 WW GRAINGER n/a
PTM22 Honeywell n/a
40021001 REESE n/a
800TD2 Rockwell Automation n/a
ER4AB7 RUNDEL n/a
9001KR4B Schneider Electric 00785901887027
9001TR3 Schneider Electric 00785901826613
ZB2MC2 Schneider Electric n/a
ZB3BC2 Schneider Electric n/a
3SB03PAB SCHURTER n/a
3SB03P3B Siemens n/a
OT1D1 Westinghouse n/a
OT2D1 Westinghouse n/a
PB1AEH Westinghouse n/a

* All prices subject to change.

Begin Live Chat