10250T197LRP2A - Ind Light FV 120VAC Red Led - Plastic Lens

Eaton

  • $271.70 (Each)
  • $271.70 (Each)
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
10250T197LRP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T197LRP2A
Description
Ind Light FV 120VAC Red Led - Plastic Lens
Eaton Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Standard Actuator, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114711149 / 00782114711149
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.70 (Each)
Resources
Attachments
 
 
10250T197LRP2A - Specification Sheet
Images
 
 
10250T197LRP2A - Video
 
10250T197LRP2A - Large Image
 
10250T197LRP2A - Large Image
 
10250T197LRP2A - Small Image
Other Links
 
 
10250T197LRP2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IND LIGHT FV 120VAC RED LED - PLASTIC LENS
Long Description
Eaton Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V, 30.5 mm
Product Type
Ind Light FV 120VAC RD Led-Plastic Lens
extra long description
ETN 10250T197LRP2A IND LIGHT FV 120
Additional Information
dimensions
2.4000 IN X 2.1000 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T197LRP2A
GTIN
00782114711149
UPC
782114711149
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T197LRP2A.
Jump To:

Cross Referenced

These items are similar to 10250T197LRP2A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T181LRP06 Eaton 00782114711361
10250T197LRP2A Eaton 00782114711149
800TPH16R Rockwell Automation n/a
800TPL16R Rockwell Automation n/a
9001KP1LRR31 Schneider Electric 00785901636052
3SB03LL1R Siemens n/a

* All prices subject to change.

Begin Live Chat