10250T3 - 30MM Cont BLK 2NC

Eaton

  • $64.96 (Each)
  • $64.96 (Each)

  • $649.60 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T3
Manufacturer
Eaton
Manufacturer's Part Number
10250T3
Description
30MM Cont BLK 2NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Blocks, 2NC, Pressure Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203430 / 00782113203430
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.96 (Each)
Standard Packaging
$649.60 (Per 10)
Resources
Images
 
 
10250T3 - Video
 
10250T3 - Small Image
 
10250T3 - Large Image
 
10250T3 - Large Image
 
10250T3 - Large Image
Attachments
 
 
10250T3 - Specification Sheet
Tech Bulletins
 
 
10250T3 - Tech Bulletin
Other Links
 
 
10250T3 - Other
 
10250T3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.3
Depth
1.3
Height
2.3
Descriptions
Product Type
30MM Cont BLK 2NC
extra long description
ETN 10250T3 30MM CONT BLK 2NC
Description
30MM CONT BLK 2NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Blocks, 2NC, Pressure terminal
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T3
Brand
Eaton
GTIN
00782113203430
UPC
782113203430
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat