10250T4.51 - Oiltight Push-Pull Operator

Eaton

  • $200.68 (Each)
  • $200.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T4.51
Manufacturer
Eaton
Manufacturer's Part Number
10250T4-51
Description
Oiltight Push-Pull Operator
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator, 1NC, Non-Illuminated, Three-Position, Momentary Push and Pull, Maintained Intermediate, 40 MM Button, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113688916 / 00782113688916
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.68 (Each)
Resources
Images
 
 
10250T4.51 - Video
 
10250T4.51 - Large Image
 
Large Image - Large Image
Attachments
 
 
10250T4.51 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
40 mm
Descriptions
Description
OILTIGHT PUSH-PULL OPERATOR
Product Type
Oiltight Push-Pull Operator
extra long description
ETN 10250T4-51 OILTIGHT PUSH-PULL O
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,1NC,Non-illuminated,Three-position,Momentary push and pull, maintained intermediate,40 mm button,10250T Series
Additional Information
media
Yes
Contact Configuration
1 NC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250T4-51
GTIN
00782113688916
UPC
782113688916
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat