10250T411 - Il PB 120V XFR

Eaton

  • $268.51 (Each)
  • $268.51 (Each)

Availability: In Stock Locally
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
10250T411
Manufacturer
Eaton
Manufacturer's Part Number
10250T411
Description
Il PB 120V XFR
Illuminated Pushbutton, 10250T Series, Momentary Switch Action, Illuminated, 2.4 X 2.1 X 3.4 In Size, 0.35 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203713 / 00782113203713
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.51 (Each)
Resources
Images
 
 
10250T411 - Video
 
10250T411 - Small Image
 
10250T411 - Large Image
 
10250T411 - Large Image
Specifications Sheets
 
 
10250T411 - Specification Sheet
Attachments
 
 
10250T411 - Specification Sheet
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
2.4 x 2.1 x 3.4 in
Width
2.1
Depth
2.4
Height
3.4
Descriptions
extra long description
ETN 10250T411 IL PB 120V XFR
Product Type
Illuminated Pushbutton
Long Description
Illuminated Pushbutton, 10250T Series, Momentary Switch Action, Illuminated, 2.4 x 2.1 x 3.4 in Size, 0.35 lb
Short Description
Illuminated Pushbutton, 10250T Series
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IL PB 120V XFR
Special Features
10250T series
Additional Information
media
Yes
Switch Action
Momentary
Illuminated/Non-Illuminated
Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T411
Model
Pushbutton
GTIN
00782113203713
UPC
782113203713
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat