10250T5J63 - Push-Pull Ma JMB MSHD Estop

Eaton

  • $274.82 (Each)
  • $274.82 (Each)
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
10250T5J63
Manufacturer
Eaton
Manufacturer's Part Number
10250T5J63
Description
Push-Pull Ma JMB MSHD Estop
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained Push and Pull, Jumbo Mushroom Head, Red Actuator, Anodized Aluminum Bus, Emer. Stop
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113381374 / 00782113381374
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.82 (Each)
Resources
Attachments
 
 
10250T5J63 - Specification Sheet
Images
 
 
10250T5J63 - Video
 
10250T5J63 - Large Image
 
10250T5J63 - Large Image
 
10250T5J63 - Large Image
Other Links
 
 
10250T5J63 - Other
 
10250T5J63 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
1
Length
1
Width
1
Size
65 mm
Descriptions
Description
PUSH-PULL MA JMB MSHD ESTOP
Product Type
Push-Pull Ma JMB MSHD Estop
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T5J63 PUSH-PULL MA JMB MSH
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Jumbo mushroom head, Red actuator, Anodized aluminum bus, EMER. STOP
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
10250T5J63
Brand
Eaton
GTIN
00782113381374
UPC
782113381374
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat