10250TC43 - Plastic Lens Button A

Eaton

  • $18.54 (Each)
  • $18.54 (Each)
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
10250TC43
Manufacturer
Eaton
Manufacturer's Part Number
10250TC43
Description
Plastic Lens Button A
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, Amber Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113223797 / 00782113223797
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.54 (Each)
Resources
Images
 
 
10250TC43 - Video
 
10250TC43 - Small Image
 
10250TC43 - Large Image
Attachments
 
 
10250TC43 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.8
Depth
0.9
Width
0.9
Descriptions
Description
PLASTIC LENS BUTTON A
Product Type
Plastic Lens Button A
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC43 PLASTIC LENS BUTTON A
Long Description
Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, Amber actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC43
GTIN
00782113223797
UPC
782113223797
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat