10250TS38 - LGD PLT SQ For Rev

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TS38
Manufacturer
Eaton
Manufacturer's Part Number
10250TS38
Description
LGD PLT SQ For Rev
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: For. Rev., 5/32 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360577 / 00782113360577
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Attachments
 
 
10250TS38 - Specification Sheet
Images
 
 
10250TS38 - Video
 
10250TS38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
extra long description
ETN 10250TS38 LGD PLT SQ FOR REV
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
LGD PLT SQ For Rev
Description
LGD PLT SQ FOR REV
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 2-Position Legend Plate, Black, Legend: FOR. REV., 5/32 In high, White letters, Square
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS38
GTIN
00782113360577
UPC
782113360577
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS38.
Jump To:

Cross Referenced

These items are similar to 10250TS38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS38 Eaton 00782113360577
E34SP38 Eaton 00782113704692
9001KN239BP Schneider Electric 00785901030836

* All prices subject to change.

Begin Live Chat