10316H89 - 10316 Prec Snap SW&Door I-Lock

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10316H89
Manufacturer
Eaton
Manufacturer's Part Number
10316H89
Description
10316 Prec Snap SW&Door I-Lock
Special Purpose Precision Limit Switch, Screw Terminals, 20A Make At 240 Vac, 0.2A At 240 VDC, 2NO-2NC Snap Action
Slang Terms

Suggest a New Term
Categories
Limit Switches - Severe Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113204826 / 00782113204826
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10316H89 - Small Image
 
10316H89 - Large Image
 
10316H89 - Large Image
 
10316H89 - Large Image
 
10316H89 - Large Image
Attachments
 
 
10316H89 - Specification Sheet
Other Links
 
 
10316H89 - Other
 
10316H89 - Other
 
10316H89 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Product Type
10316 Prec Snap SW&Door I-Lock
extra long description
ETN 10316H89 10316 PREC SNAP SW&DOO
Features
Type LX, CX and CBX limit switches are designed for extreme environmental service in NEMA 7–9 locations where the danger of an internal or external explosion of flammable gases, vapors, metal alloy or grain dust exists. Type CB provides excellent corrosion-resistant properties in NEMA 4X applications. Markets served include mining, grain storage, forest products, petrochemical, pharmaceutical and waste and sewage management.
Description
10316 PREC SNAP SW&DOOR I-LOCK
Long Description
Special Purpose Precision Limit Switch, Screw terminals, 20A make at 240 Vac, 0.2A at 240 Vdc, 2NO-2NC snap action
Additional Information
Contact Configuration
2 NO-2 NC snap action
dimensions
2.4700 IN X 0.8100 IN X 1.2100 IN
Contact Rating
20A make at 240 Vac, 0.2A at 240 Vdc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10316H89
GTIN
00782113204826
UPC
782113204826
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Limit switch
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat