106686001 - Clamp Blue Blank

Eaton

  • $19.53 (Each)
  • $19.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
106686001
Manufacturer
Eaton
Manufacturer's Part Number
106686-001
Description
Clamp Blue Blank
Replacement Clamp Half For 50 and 55 Series Photoelectric Sensors
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113947990 / 00782113947990
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.53 (Each)
Resources
Images
 
 
106686001 - Small Image
 
106686001 - Large Image
Attachments
 
 
106686001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.5
Height
3
Length
4
Descriptions
Product Type
Clamp Blue Blank
extra long description
ETN 106686-001 CLAMP BLUE BLANK
Description
CLAMP BLUE BLANK
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Long Description
Replacement Clamp Half for 50 and 55 Series Photoelectric Sensors
Additional Information
dimensions
4.0000 IN X 0.5000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
106686-001
Brand
Eaton
GTIN
00782113947990
UPC
782113947990
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Photoelectric Sensor
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,cULus Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat