13103A6513 - Comet 9" Perfect Prox Ir Ac/DC

Eaton

  • $390.15 (Each)
  • $390.15 (Each)

Availability: Currently Out Of Stock
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
13103A6513
Manufacturer
Eaton
Manufacturer's Part Number
13103A6513
Description
Comet 9" Perfect Prox Ir Ac/DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 9 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113823294 / 00782113823294
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.15 (Each)
Resources
Attachments
 
 
13103A6513 - Specification Sheet
Images
 
 
13103A6513 - Large Image
Tech Bulletins
 
 
13103A6513 - Tech Bulletin
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
ETN 13103A6513 COMET, 9" PERFECT PR
Product Type
Comet, 9" Perfect Prox, Ir, Ac/DC
Description
COMET 9" PERFECT PROX IR AC/DC
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 9 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched
Additional Information
dimensions
2.6000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13103A6513
GTIN
00782113823294
UPC
782113823294
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 13103A6513.
Jump To:

Cross Referenced

These items are similar to 13103A6513 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13103A6513 Eaton 00782113823294
63MLS56 FURNAS n/a
5B166 WW GRAINGER n/a
XUGF307315 Schneider Electric n/a
XUGF309315 Schneider Electric n/a
XULM300318 Schneider Electric 00785901822233

* All prices subject to change.

Begin Live Chat