236621 - Contact Carrier

Eaton

  • $69.76 (Each)
  • $69.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236621
Manufacturer
Eaton
Manufacturer's Part Number
23-6621
Description
Contact Carrier
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Renewal Parts
UNSPSC
26101403 - Motor brake
UPC/GTIN
782116165452 / 00782116165452
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.76 (Each)
Resources
Brochures
 
 
236621 - Brochure
Other Links
 
 
236621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Contact Carrier
Description
CONTACT CARRIER
extra long description
ETN 23-6621
Long Description
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|CONTACT CARRIER|CUTLER HAMMER 23 6621|CUTLER HAMMER 236621|CUTLER HAMMER 23-6621|CUTLER-HAMMER, INC 23 6621|CUTLER-HAMMER, INC 236621|CUTLER-HAMMER, INC 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|EATON ELECTRICAL 23 6621|EATON ELECTRICAL 236621|EATON ELECTRICAL 23-6621|Eatton 23 6621|Eatton 236621
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
23-6621
Brand
Eaton
GTIN
00782116165452
UPC
782116165452
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
CSA Certified,UL Listed
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat