8532B6501 - Output Device SPDT Relay 50 Series

Eaton

  • $74.14 (Each)
  • $74.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8532B6501
Manufacturer
Eaton
Manufacturer's Part Number
8532B-6501
Description
Output Device SPDT Relay 50 Series
Photoelectric Sensor, 2A At 115 V, SPDT Form C Relay
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113827742 / 00782113827742
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.14 (Each)
Resources
Images
 
 
8532B6501 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN 8532B-6501 OUTPUT DEVICE, SPDT
Features
These heavy duty 20 series sensors are designed for use in harsh environments with constant exposure to weather and physical abuse. Large optics provide exceptional sensing ranges including 700 feet (213m) for thru-beam, 75 feet (23m) for reflex and 8 feet (2.4m) for diffuse reflective. Optional logic modules provide integral control functions like time delays, one-shot outputs and stopped motion detection.
Product Type
Output Device, SPDT Relay 50 Series
Description
OUTPUT DEVICE SPDT RELAY 50 SERIES
Long Description
Photoelectric Sensor, 2A at 115 V, SPDT Form C relay
Additional Information
dimensions
1.0400 IN X 0.5400 IN X 0.5900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
8532B-6501
GTIN
00782113827742
UPC
782113827742
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Heavy duty photoelectric sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat