927566 - Coil Freedom Size 3 24V/60HZ

Eaton

  • $707.66 (Each)
  • $707.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
927566
Manufacturer
Eaton
Manufacturer's Part Number
9-2756-6
Description
Coil Freedom Size 3 24V/60HZ
Eaton Motor Control Coil, Motor Control Renewal Parts/Accessories, 24V, 60 HZ, Size 3, 90 MM, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786687016342 / 00786687016342
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$707.66 (Each)
Resources
Images
 
 
927566 - Large Image
 
927566 - Large Image
 
927566 - Large Image
Attachments
 
 
927566 - Specification Sheet
Other Links
 
 
927566 - Other
 
927566 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN 9-2756-6 COIL, FREEDOM SIZE 3,
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Description
COIL FREEDOM SIZE 3 24V/60HZ
Product Type
Coil, Freedom Size 3, 24V/60HZ
Long Description
Eaton motor control coil, Motor Control Renewal Parts/Accessories, 24V, 60 Hz, Size 3, 90 mm, Used with Freedom
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2756-6
GTIN
00786687016342
UPC
786687016342
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat