931257KIT - Coil DP C25 277V 60HZ

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931257KIT
Manufacturer
Eaton
Manufacturer's Part Number
9-3125-7
Description
Coil DP C25 277V 60HZ
Motor Control Renewal Parts/Accessories- Coil, 277V, 15/25/30/40A, 60 HZ, 2-3 Pole, 50 MM, Used With C25 Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782114628973 / 00782114628973
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
931257KIT - Small Image
 
931257KIT - Large Image
Attachments
 
 
931257KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Descriptions
Product Type
Coil, DP C25, 277V, 60HZ
Description
COIL DP C25 277V 60HZ
extra long description
ETN 9-3125-7 Coil, DP C25, 277v, 60
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
MOTOR CONTROL RENEWAL PARTS/ACCESSORIES- COIL, 277V, 15/25/30/40A, 60 HZ, 2-3 POLE, 50 MM, USED WITH C25 DEFINITE PURPOSE CONTACTORS
Additional Information
dimensions
2.4000 IN X 1.0000 IN X 3.4000 IN
Coil Voltage
277 V
Manufacturer Information
Manufacturers Part Number
9-3125-7
Brand
Eaton
GTIN
00782114628973
UPC
782114628973
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 931257KIT.
Jump To:

Similar Items

Similar items are close alternatives to 931257KIT, though they may not be 100% alike.

Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 277 ...
  • Our Part #: 931857
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9-3185-7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($171.78) ·
931857 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$171.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat