932562 - 65MM 60-75A & 4P 25-40A DP Coil 208-240VAC Class B

Eaton

  • $214.58 (Each)
  • $214.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932562
Manufacturer
Eaton
Manufacturer's Part Number
9-3256-2
Description
65MM 60-75A & 4P 25-40A DP Coil 208-240VAC Class B
Motor Control Renewal Parts/Accessories- Coil, Class B, 208-240 Vac, 60-75/25-40A, Four-Pole, 65 MM, Ac, Used With Definite Purpose Coil
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
786676042703 / 00786676042703
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.58 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
65 mm
Descriptions
Description
65MM 60-75A & 4P 25-40A DP COIL 208-240VAC CLASS B
Long Description
Motor Control Renewal Parts/Accessories- Coil, Class B, 208-240 Vac, 60-75/25-40A, Four-pole, 65 mm, AC, Used with Definite Purpose Coil
Special Features
Used with Definite Purpose Coil
Product Type
65MM 60-75A & 4P 25-40A Coil, 208-240vac
extra long description
ETN 9-3256-2 65MM 60-75A & 4P 25-40
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
dimensions
2.0000 IN X 2.2500 IN X 3.2500 IN
Coil Voltage
208-240 Vac
Manufacturer Information
Manufacturers Part Number
9-3256-2
Brand
Eaton
GTIN
00786676042703
UPC
786676042703
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat