932562KIT - 65MM 60-75A & 4P 25-40A DP Coil 208-240VAC Class B

Eaton

  • $214.58 (Each)
  • $214.58 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932562KIT
Manufacturer
Eaton
Manufacturer's Part Number
9-3256-2
Description
65MM 60-75A & 4P 25-40A DP Coil 208-240VAC Class B
Motor Control Renewal Parts/Accessories- Coil, Class B, 208-240 Vac, 60-75/25-40A, Four-Pole, 65 MM, Ac, Used With Definite Purpose Coil
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116347407 / 00782116347407
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.58 (Each)
Resources
Images
 
 
932562KIT - Large Image
 
932562KIT - Large Image
 
932562KIT - Large Image
 
932562KIT - Small Image
Other Links
 
 
932562KIT - Other
 
932562KIT - Other
Attachments
 
 
932562KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
65 mm
Descriptions
Description
65MM 60-75A & 4P 25-40A DP COIL 208-240VAC CLASS B
Product Type
Motor Control Renewal Parts/Accessories- Coil
extra long description
ETN 9-3256-2 Motor Control Renewal
Long Description
Motor Control Renewal Parts/Accessories- Coil, Class B, 208-240 Vac, 60-75/25-40A, Four-pole, 65 mm, AC, Used with Definite Purpose Coil
Special Features
Used with Definite Purpose Coil
Additional Information
dimensions
2.0000 IN X 2.2500 IN X 3.2500 IN
Coil Voltage
208-240 Vac
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3256-2
GTIN
00782116347407
UPC
782116347407
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat