A202K3CAM - LTG Cont Opn 100A 3P 120V Mech HLD

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A202K3CAM
Manufacturer
Eaton
Manufacturer's Part Number
A202K3CAM
Description
LTG Cont Opn 100A 3P 120V Mech HLD
Eaton A202 Magnetically Latched Lighting Contactor, 100 A , Three-Pole, Magnetically Held , A202 Series, Lighting Contactors, 120 V Coil
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Lighting Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786678233789 / 00786678233789
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A202K3CAM - Small Image
 
A202K3CAM - Large Image
 
A202K3CAM - Large Image
 
A202K3CAM - Large Image
Attachments
 
 
A202K3CAM - Specification Sheet
Brochures
 
 
A202K3CAM - Brochure
Tech Bulletins
 
 
A202K3CAM - Tech Bulletin
Other Links
 
 
A202K3CAM - Other
 
A202K3CAM - Other
 
A202K3CAM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
6.63
Width
7.25
Depth
4.63
Descriptions
Product Type
LTG Cont Opn 100A 3P 120V Mech HLD
Features
The A202 lighting contactor provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. The magnetically latched lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. As fully rated devices, they do not require de-rating similar to standard motor control contactors. The product also provides effective control in applications such as office buildings, industri
Description
LTG CONT OPN 100A 3P 120V MECH HLD
Long Description
Eaton A202 magnetically latched lighting contactor, 100 A , Three-pole, Magnetically held , A202 Series, Lighting contactors, 120 V coil
extra long description
ETN A202K3CAM LTG CONT OPN 100A 3P
Additional Information
dimensions
4.6300 IN X 7.2500 IN X 6.6300 IN
Contact Rating
100 A
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
A202K3CAM
GTIN
00786678233789
UPC
786678233789
Taxonomies, Classifications, and Categories
Type
Magnetically held lighting contactor
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat