A307JN - .70/1.0 Thermal Current Motor Starter

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A307JN
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
A307JN
Description
.70/1.0 Thermal Current Motor Starter
Manual Motor Starter, Motor Protector; 3 Phase Rating 1/2 HP At 460/575 V; 25 Ampere; IP20, Din Rail/Panel Enclosure; On/Off Rotary Handle Operator; Overloads Bimetallic Ambient Temperature Compensated Class 10; A307 Model; Approval Ul 508, Csa
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
782114812242
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A307JN - Small Image
 
A307JN - Large Image
Attachments
 
 
A307JN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 AMPERE
Descriptions
Description
.70/1.0 THERMAL CURRENT MOTOR STARTER
Additional Information
APPROVAL UL 508, CSA; MOTOR FULL LOAD CURRENT RANGE 0.7 TO 1 AMPERE
Long Description
MANUAL MOTOR STARTER, MOTOR PROTECTOR; 3 PHASE RATING 1/2 HP AT 460/575 V; 25 AMPERE; IP20, DIN RAIL/PANEL ENCLOSURE; ON/OFF ROTARY HANDLE OPERATOR; OVERLOADS BIMETALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10; A307 MODEL; APPROVAL UL 508, CSA
Commodity Description
Motor Cntrl Starters, etc. - Motor Cntrl Starters & Cntctrs
Additional Information
3 Phase HP/Volts
1/2 HP AT 460/575 V
Overloads
BIMETALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10
Enclosure Type
IP20, DIN RAIL/PANEL
Operator
ON/OFF ROTARY HANDLE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
A307JN
Model
A307
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
MOTOR PROTECTOR
Packaging
Weight per each
0.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat