AA33A - AA 33A O/L Relay A

Eaton

  • $1263.04 (Each)
  • $1,263.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AA33A
Manufacturer
Eaton
Manufacturer's Part Number
AA33A
Description
AA 33A O/L Relay A
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type A, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full Load Range 19-90a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786678226200 / 00786678226200
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,263.04 (Each)
Resources
Other Links
 
 
AA33A - Other
 
AA33A - Other
Images
 
 
AA33A - Small Image
 
AA33A - Large Image
 
AA33A - Large Image
 
AA33A - Large Image
Attachments
 
 
AA33A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
AA 33A O/L RELAY A
extra long description
ETN AA33A AA 33A O/L RELAY A
Product Type
AA 33A O/L Relay A
Long Description
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type A, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 19-90A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
8.2000 IN X 6.0000 IN X 5.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AA33A
GTIN
00786678226200
UPC
786678226200
Taxonomies, Classifications, and Categories
Type
Overload relay
Packaging
Weight per each
2.0499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat