AN16BN0AC - Nema Open 3P STR Size 0 120V Coil

Eaton

  • $877.20 (Each)
  • $877.20 (Each)
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
AN16BN0AC
Manufacturer
Eaton
Manufacturer's Part Number
AN16BN0AC
Description
Nema Open 3P STR Size 0 120V Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971568 / 00782113971568
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$877.20 (Each)
Resources
Attachments
 
 
AN16BN0AC - Specification Sheet
Images
 
 
AN16BN0AC - Large Image
 
AN16BN0AC - Small Image
Other Links
 
 
AN16BN0AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
0
Height
3.31
Width
4.38
Depth
4.61
Descriptions
extra long description
ETN AN16BN0AC NEMA OPEN 3P STR SIZE
Product Type
Nema Open 3P STR Size 0 120V Coil
Description
NEMA OPEN 3P STR SIZE 0 120V COIL
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 18A, Three-pole, Size 0
Special Features
Starter w/C306 bi-metal OLR
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16BN0AC
GTIN
00782113971568
UPC
782113971568
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AN16BN0AC.
Jump To:

Similar Items

Similar items are close alternatives to AN16BN0AC, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501CAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($845.60) ·
ECN0501CAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$845.60

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
  • Our Part #: ECN0501AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($509.50) ·
ECN0501AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$509.50

Each

QTY:
Each
Add
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA9D0F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MMX34AA9D0F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($894.13) ·
MMX34AA9D0F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$894.13

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501BAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN0501BAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ECN0501BAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat