C25ENF440T - DP Cont 40A 4P Opn 24V

Eaton

  • $133.62 (Each)
  • $133.62 (Each)
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
C25ENF440T
Manufacturer
Eaton
Manufacturer's Part Number
C25ENF440T
Description
DP Cont 40A 4P Opn 24V
Eaton Definite Purpose Contactor, Quick, 40A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Four-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113536613 / 00782113536613
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.62 (Each)
Resources
Images
 
 
C25ENF440T - Small Image
 
C25ENF440T - Large Image
 
C25ENF440T - Large Image
 
C25ENF440T - Large Image
Attachments
 
 
C25ENF440T - Specification Sheet
Other Links
 
 
C25ENF440T - Other
 
C25ENF440T - Other
 
C25ENF440T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.68
Depth
3.38
Height
3.75
Descriptions
Description
DP CONT 40A 4P OPN 24V
extra long description
ETN C25ENF440T DP CONT 40A 4P OPN 2
Product Type
DP Cont 40A 4P Opn 24V
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 40A, 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole,40A,Contactor,Four-pole,50A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25ENF440T
GTIN
00782113536613
UPC
782113536613
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25ENF440T.
Jump To:

Cross Referenced

These items are similar to C25ENF440T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC440UM10 Eaton n/a
C25ENF440T Eaton 00782113536613
C25NF440T Eaton n/a
CN24A4A40 Functional Devices Inc / RIB n/a
42CE25AJ FURNAS n/a
42CF25AJ FURNAS n/a
CR353AD4BH1 GENERAL ELECTRIC 00783166404393
1V614 WW GRAINGER n/a
DP4040A1000 Honeywell n/a
R8214P1009 Honeywell n/a
2200EB440EA Schneider Electric n/a
8910DPA44V14 Schneider Electric 00785901024491
8910LO4 24/60 Schneider Electric n/a
EB440EA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat