C25FNF350B - DP Cont 50A 3P Opn 208V-240V

Eaton

  • $190.57 (Each)
  • $190.57 (Each)
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
C25FNF350B
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF350B
Description
DP Cont 50A 3P Opn 208V-240V
Definite Purpose Control - Contactor, 3 Poles, 50 A, 208 to 240 V Ac, 65 A Resistive Load, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113476087 / 00782113476087
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.57 (Each)
Resources
Images
 
 
C25FNF350B - Small Image
 
C25FNF350B - Large Image
 
C25FNF350B - Large Image
 
C25FNF350B - Large Image
 
C25FNF350B - Large Image
Attachments
 
 
C25FNF350B - Specification Sheet
Other Links
 
 
C25FNF350B - Other
 
C25FNF350B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Dimensions and Weight
Overall Length
3.35 in;85 mm
Width
2.63
Height
3.75
Depth
3.97
Descriptions
extra long description
ETN C25FNF350B DP CONT 50A 3P OPN 2
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 50 A, 208 to 240 V ac, 65 A Resistive Load, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 2.7 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 50 A, 208 to 240 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
DP CONT 50A 3P OPN 208V-240V
Additional Information
Coil Voltage
208 to 240 V ac
resistive load
65 A
Frame Size
60 to 75 A
Connection Type
Quick Connect Terminal
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25FNF350B
GTIN
00782113476087
UPC
782113476087
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
2.7 lb
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25FNF350B.
Jump To:

Cross Referenced

These items are similar to C25FNF350B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC530UM30 Eaton n/a
C25DNJ350B Eaton 782116300730
C25FNF350B Eaton 00782113476087
42DE35AD106 FURNAS n/a
42DE35AG FURNAS n/a
42DE35BG FURNAS n/a
CR353FE3BB1 GENERAL ELECTRIC 783166406731
5B101 WW GRAINGER n/a
DP3050C5009 Honeywell 00085267145701
A77288514A240 Joslyn Clark n/a
400DP50NA3 Rockwell Automation n/a
2200EB530BA Schneider Electric n/a
8910DPA53V09 Schneider Electric 00785901080732
8910MO3 208/60 Schneider Electric n/a
8910MO3 208240/60 Schneider Electric n/a
8910MO3 230240/60 Schneider Electric n/a
8910MO3 240/60 Schneider Electric n/a
EB530BA Schneider Electric n/a
EBA530BA Schneider Electric n/a
42DF35AD Siemens n/a
42DF35AG Siemens n/a
42DF35AGP Siemens n/a
42DF35AGP0 Siemens n/a
42DF35CGNDIN Siemens n/a
42DF35CGNG300DIN Siemens n/a
42DF35CGNJ600DIN Siemens n/a
616110202 TYCO n/a

* All prices subject to change.

Begin Live Chat