C25GNF390A - DP Cont 90A 3P Opn 120V

Eaton

  • $1314.13 (Each)
  • $1,314.13 (Each)
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
C25GNF390A
Manufacturer
Eaton
Manufacturer's Part Number
C25GNF390A
Description
DP Cont 90A 3P Opn 120V
Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782114100172 / 0782114100172 / 00782114100172
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,314.13 (Each)
Resources
Images
 
 
C25GNF390A - Large Image
 
C25GNF390A - Large Image
Other Links
 
 
C25GNF390A - Other
 
C25GNF390A - Other
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
DP CONT 90A 3P OPN 120V
Product Type
DP Cont 90A 3P Opn 120V
extra long description
ETN C25GNF390A DP CONT 90A 3P OPN 1
Long Description
Eaton definite purpose contactor, C25, F1, Open, Non-reversing, Three-pole, Mounting plate, 90A, two- and three-pole, Box lugs (posidrive setscrew), 90A, 110-120 Vac, 50/60 Hz, Quick connect, Individual pkg
Additional Information
dimensions
4.4100 IN X 3.8600 IN X 5.0000 IN
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Manufacturers Part Number
C25GNF390A
Brand
Eaton
GTIN
00782114100172
UPC
782114100172
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat