C25HNE3120A - DP Cont 120A 3P Opn 120V

Eaton

  • $1564.59 (Each)
  • $1,564.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25HNE3120A
Manufacturer
Eaton
Manufacturer's Part Number
C25HNE3120A
Description
DP Cont 120A 3P Opn 120V
Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782114182413 / 00782114182413
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,564.59 (Each)
Resources
Other Links
 
 
C25HNE3120A - Other
Attachments
 
 
C25HNE3120A - Specification Sheet
Images
 
 
C25HNE3120A - Small Image
 
C25HNE3120A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Size
120 A, two-pole and three-pole
Descriptions
Product Type
Definite Purpose Contactors
Description
DP CONT 120A 3P OPN 120V
extra long description
ETN C25HNE3120A Definite purpose co
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Non-reversing contactors and starters (C306) ,120A, two- and three-pole ,Open with metal mounting plate ,Box lugs (posidrive setscrew) , 110–120 Vac, 50/60 Hz
Additional Information
dimensions
5.9400 IN X 3.5400 IN X 7.1700 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25HNE3120A
GTIN
00782114182413
UPC
782114182413
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat