C320KGT3 - Aux Cont For FRDM Size 00-2 A-K Top MTD 1NO-1NC

Eaton

  • $88.92 (Each)
  • $88.92 (Each)
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
C320KGT3
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT3
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 1NO-1NC
Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 2NO 2NC Contacts, Top Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413587 / 00782113413587
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Resources
Attachments
 
 
C320KGT3 - Specification Sheet
Images
 
 
C320KGT3 - Small Image
 
C320KGT3 - Large Image
 
C320KGT3 - Large Image
 
C320KGT3 - Large Image
Other Links
 
 
C320KGT3 - Other
 
C320KGT3 - Other
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
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 1NO-1NC
Product Type
Eaton Freedom Nema Auxiliary Contact
extra long description
ETN C320KGT3 Eaton Freedom NEMA aux
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 2NO 2NC contacts, Top mounting
Additional Information
Contact Configuration
2 NO, 2 NC
dimensions
2.0000 IN X 1.9000 IN X 2.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGT3
GTIN
00782113413587
UPC
782113413587
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Mounting
TOP
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat