C383FHMD - 1 Pole Fuse Holder For Midget Fuse

Eaton

  • $34.77 (Each)
  • $34.77 (Each)

  • $417.24 (Per 12)
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
C383FHMD
Manufacturer
Eaton
Manufacturer's Part Number
C383FHMD
Description
1 Pole Fuse Holder For Midget Fuse
Eaton, Disconnect Fuse Holders, Used With: Midget Fuses, Single-Pole
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116150595 / 00782116150595
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.77 (Each)
Standard Packaging
$417.24 (Per 12)
Resources
Images
 
 
C383FHMD - Small Image
 
C383FHMD - Large Image
 
C383FHMD - Large Image
Other Links
 
 
C383FHMD - Other
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
1 Pole Fuse Holder For Midget Fuse
Long Description
Eaton, disconnect fuse holders, used with: midget fuses, single-pole
Special Features
Used with Midget Fuses
Description
1 POLE FUSE HOLDER FOR MIDGET FUSE
extra long description
ETN C383FHMD 1 POLE FUSE HOLDER FOR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
2.0000 IN X 3.0000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C383FHMD
GTIN
00782116150595
UPC
782116150595
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Terminal Block
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat