C440C1A140SAX - C440 Ol 28-140A Standalone STD FLT

Eaton

  • $605.34 (Each)
  • $605.34 (Each)
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
C440C1A140SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440C1A140SAX
Description
C440 Ol 28-140A Standalone STD FLT
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 110MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 24-140A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685533421 / 00786685533421
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.34 (Each)
Resources
Images
 
 
C440C1A140SAX - Small Image
 
C440C1A140SAX - Large Image
 
C440C1A140SAX - Large Image
 
C440C1A140SAX - Large Image
Attachments
 
 
C440C1A140SAX - Specification Sheet
Other Links
 
 
C440C1A140SAX - Other
 
C440C1A140SAX - Other
 
C440C1A140SAX - Other
 
C440C1A140SAX - Other
Brochures
 
 
C440C1A140SAX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Separate Mount
Descriptions
Description
C440 OL 28-140A STANDALONE STD FLT
Product Type
C440 Ol (28-140A) Standalone STD FLT
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN C440C1A140SAX C440 OL (28-140A)
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Separate Mount, 110mm frame, Selectable 10A, Class 10 ,20, 30, Overload 24-140A, Standard
Special Features
Standard
Additional Information
dimensions
6.2000 IN X 4.3300 IN X 6.0000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Manufacturers Part Number
C440C1A140SAX
Brand
Eaton
GTIN
00786685533421
UPC
786685533421
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat