CSMS5A5CY1602 - Mini 5P/5W ST Fem 16AWG BLK BL or BR WH 2M

Eaton

  • $140.26 (Each)
  • $140.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSMS5A5CY1602
Manufacturer
Eaton
Manufacturer's Part Number
CSMS5A5CY1602
Description
Mini 5P/5W ST Fem 16AWG BLK BL or BR WH 2M
Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor Connectivity, Mini-Style Straight Female, Ac/DC, 5-Wire Black/Blue/Orange/Brown/White, 16 Awg, 6.6 FT, 5 Pin, 8A, PVC, 600V
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116341375 / 00782116341375
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.26 (Each)
Resources
Attachments
 
 
CSMS5A5CY1602 - Specification Sheet
Images
 
 
CSMS5A5CY1602 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mini-style straight female
Descriptions
Description
MINI 5P/5W ST FEM 16AWG BLK BL OR BR WH 2M
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Product Type
Cordset, Mini, 5P 5W, ST Fem, 16GA, 2M
extra long description
ETN CSMS5A5CY1602 CORDSET,MINI,5P 5
Long Description
Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Mini-style straight female, AC/DC, 5-wire black/blue/orange/brown/white, 16 AWG, 6.6 ft, 5 pin, 8A, PVC, 600V
Additional Information
dimensions
78.7200 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSMS5A5CY1602
GTIN
00782116341375
UPC
782116341375
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Connector cable
Packaging
Weight per each
3.15
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 6P, IP68
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat