D1PAA - Socket - For D1 Relays

Eaton

  • $8.05 (Each)
  • $8.05 (Each)

  • $80.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D1PAA
Manufacturer
Eaton
Manufacturer's Part Number
D1PAA
Description
Socket - For D1 Relays
D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal Voltage, 20A Nominal Current, Panel/Din Rail Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685269726 / 00786685269726
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.05 (Each)
Standard Packaging
$80.50 (Per 10)
Resources
Other Links
 
 
D1PAA - Other
 
D1PAA - Other
 
D1PAA - Other
Images
 
 
D1PAA - Large Image
 
D1PAA - Large Image
 
D1PAA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SOCKET - FOR D1 RELAYS
Product Type
Socket - For D1 Relays
extra long description
ETN D1PAA SOCKET - FOR D1 RELAYS
Long Description
D1 Series Socket, Used with D1PR1 and D1PF1 Relays, Module size B, 300V nominal voltage, 20A nominal current, Panel/Din rail mount, Screw clamping wire connection, QTY: 10, IP20 enclosure
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D1PAA
GTIN
00786685269726
UPC
786685269726
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat