D1PR1T - 1P 20A 24V Relay

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D1PR1T
Manufacturer
Eaton
Manufacturer's Part Number
D1PR1T
Description
1P 20A 24V Relay
D1 Series General Purpose Plug-In Relay, Plain Cover With Led Indicator, 24V Coil, 50/60 HZ, 180 Ohms Resistance, Plug-In Terminal, SPDT Contact Configuration, 20A Contact Rating, Silver Alloy Contacts, IP40 Enclosure, Plain Cover
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685269795 / 00786685269795
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D1PR1T - Large Image
 
D1PR1T - Large Image
 
D1PR1T - Large Image
Other Links
 
 
D1PR1T - Other
 
D1PR1T - Other
 
D1PR1T - Other
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
1P 20A 24V RELAY
Features
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D1PR1T D1 Series General Purpos
Product Type
D1 Series General Purpose Plug-In Relay
Long Description
D1 Series General Purpose Plug-In Relay, Plain cover with LED indicator, 24V coil, 50/60 Hz, 180 Ohms resistance, Plug-in terminal, SPDT contact configuration, 20A contact rating, Silver alloy contacts, IP40 enclosure, Plain cover
Additional Information
Resistance
180 ohms
Contact Rating
20 A
Contact Configuration
SPDT
Manufacturer Information
Manufacturers Part Number
D1PR1T
Brand
Eaton
GTIN
00786685269795
UPC
786685269795
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,cRUus,CE Marked,RoHS Compliant
Enclosure
IP40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat