D2PA6 - 4-Pole Socket For 2 and 4 Pole D2 Relays

Eaton

  • $26.62 (Each)
  • $26.62 (Each)

  • $266.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2PA6
Manufacturer
Eaton
Manufacturer's Part Number
D5PF3AA
Description
4-Pole Socket For 2 and 4 Pole D2 Relays
D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116010929 / 00782116010929
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.62 (Each)
Standard Packaging
$266.20 (Per 10)
Resources
Images
 
 
D2PA6 - Small Image
 
D2PA6 - Large Image
 
D2PA6 - Large Image
 
D2PA6 - Large Image
Attachments
 
 
D2PA6 - Specification Sheet
Other Links
 
 
D2PA6 - Other
 
D2PA6 - Other
 
D2PA6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Four-pole
Descriptions
extra long description
ETN D2PA6 4-Pole Socket For 2 And 4
Product Type
4-Pole Socket For 2 and 4 Pole D2 Relays
Description
4-POLE SOCKET FOR 2 AND 4 POLE D2 RELAYS
Long Description
D2 Series Socket, Used with D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, Four-pole
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
D5PF3AA
Brand
Eaton
GTIN
00782116010929
UPC
782116010929
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.98
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cRUus,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat