D2RR2T - Ice Cube Relay DPDT 12A 24VAC Coil

Eaton

  • $31.03 (Each)
  • $31.03 (Each)

  • $620.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2RR2T
Manufacturer
Eaton
Manufacturer's Part Number
D2RR2T
Description
Ice Cube Relay DPDT 12A 24VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, DPDT, 12A, 24VAC Coil, Ice Cube Relay, DPDT, 12A, 24VAC Coil,
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929835 / 00786685929835
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.03 (Each)
Standard Packaging
$620.60 (Per 20)
Resources
Images
 
 
D2RR2T - Small Image
 
D2RR2T - Large Image
 
D2RR2T - Large Image
 
D2RR2T - Large Image
Attachments
 
 
D2RR2T - Specification Sheet
Other Links
 
 
D2RR2T - Other
 
D2RR2T - Other
 
D2RR2T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ICE CUBE RELAY DPDT 12A 24VAC COIL
Product Type
Ice Cube Relay, DPDT, 12A, 24VAC Coil
extra long description
ETN D2RR2T ICE CUBE RELAY, DPDT, 12
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, DPDT, 12A, 24VAC COIL, ICE CUBE RELAY, DPDT, 12A, 24VAC COIL,
Additional Information
dimensions
1.9000 IN X 1.3000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2RR2T
GTIN
00786685929835
UPC
786685929835
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat