D4PA1 - D4PA1 D4 1P Socket

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D4PA1
Manufacturer
Eaton
Manufacturer's Part Number
D4PA1
Description
D4PA1 D4 1P Socket
D4 Series Socket, Qty: 10, Single-Pole
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114160190 / 00782114160190
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D4PA1 - Large Image
 
D4PA1 - Small Image
 
D4PA1 - Large Image
 
D4PA1 - Large Image
Attachments
 
 
D4PA1 - Specification Sheet
Other Links
 
 
D4PA1 - Other
 
D4PA1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
D4PA1 D4 1P SOCKET
Product Type
D4 1P Socket
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D4 Series Socket, QTY: 10, Single-pole
Special Features
Used with General Purpose Plug-In Relays
extra long description
ETN D4PA1 D4 1P SOCKET
Additional Information
dimensions
2.1300 IN X 0.7700 IN X 2.9800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D4PA1
GTIN
00782114160190
UPC
782114160190
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E65657,cRUus,UL Listed file E1491,CSA file No. LR701519,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat