D7PA3 - D7 3P Socket

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PA3
Manufacturer
Eaton
Manufacturer's Part Number
D7PA3
Description
D7 3P Socket
Eaton General-Purpose Relay, D7 3P Socket
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116063079 / 00782116063079
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D7PA3 - Small Image
 
D7PA3 - Large Image
 
D7PA3 - Large Image
 
D7PA3 - Large Image
Attachments
 
 
D7PA3 - Specification Sheet
Other Links
 
 
D7PA3 - Other
 
D7PA3 - Other
 
D7PA3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
D7 3P Socket
Description
D7 3P SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D7PA3 D7 3P SOCKET
Long Description
Eaton General-purpose relay, D7 3P SOCKET
Additional Information
dimensions
2.8000 IN X 1.4000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D7PA3
GTIN
00782116063079
UPC
782116063079
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
cRUus,CSA Certified,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat