D7PAB - D7 3P Finger-Safe Socket

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PAB
Manufacturer
Eaton
Manufacturer's Part Number
D7PAB
Description
D7 3P Finger-Safe Socket
Eaton General-Purpose Relay, D7 Series Socket, Used With D7PR3 and D7PF3 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116623426 / 00782116623426
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
D7PAB - Other
Attachments
 
 
D7PAB - Specification Sheet
Images
 
 
D7PAB - Small Image
 
D7PAB - Large Image
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
D7 3P Finger-Safe Socket
Description
D7 3P FINGER-SAFE SOCKET
extra long description
ETN D7PAB D7 3P FINGER-SAFE SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, D7 Series Socket, Used with D7PR3 and D7PF3 Relays, Module size A, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, IP20 enclosure
Additional Information
dimensions
3.3300 IN X 1.5700 IN X 1.1800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D7PAB
GTIN
00782116623426
UPC
782116623426
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
CSA file No. LR217069,UL Listed file E37317,UL Listed file E65657,CSA file No. LR217017,cRUus,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D7PAB.
Jump To:

Similar Items

Similar items are close alternatives to D7PAB, though they may not be 100% alike.

Socket Din Mount Screw Type
  • Our Part #: SH3B05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($175.00) · 10 ($87.50) ·
SH3B05 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat