D7PF2AT1 - DPDT Relay - 24 VDC Coil

Eaton

  • $31.27 (Each)
  • $31.27 (Each)
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
D7PF2AT1
Manufacturer
Eaton
Manufacturer's Part Number
D7PF2AT1
Description
DPDT Relay - 24 VDC Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484829 / 00782116484829
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Resources
Attachments
 
 
D7PF2AT1 - Specification Sheet
Other Links
 
 
D7PF2AT1 - Other
 
D7PF2AT1 - Other
Images
 
 
D7PF2AT1 - Large Image
 
D7PF2AT1 - Large Image
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
ETN D7PF2AT1 DPDT RELAY - 24 VDC CO
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 24 Vdc coil, 650 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Description
DPDT RELAY - 24 VDC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
DPDT Relay - 24 VDC Coil
Additional Information
Contact Rating
15 A
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
D7PF2AT1
Brand
Eaton
GTIN
00782116484829
UPC
782116484829
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cRUus,CSA file No. LR217069,UL Listed file E37317,UL Listed file E65657,CSA file No. LR217017,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D7PF2AT1.
Jump To:

Similar Items

Similar items are close alternatives to D7PF2AT1, though they may not be 100% alike.

Relay Plug-In DPDT 10A 24VDC
  • Our Part #: RH2BULDC24V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.62) ·
RH2BULDC24V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat