DC1342D2NNA20N - 1HP 480V 3PH 2.2A IP20 F1

Eaton

  • $802.68 (Each)
  • $802.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DC1342D2NNA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-342D2NN-A20N
Description
1HP 480V 3PH 2.2A IP20 F1
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V In/460V Out 1HP, 2.2A|Cutler Hammer DC1 342D2NN A20N|Cutler Hammer DC1342D2NNA20N|Cutler Hammer DC1-342D2NN-A20N|Cutler-Hammer, Inc DC1 342D2NN A20N|Cutler-Hammer, Inc DC1342D2NNA20N|Cutler-Hammer, Inc DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858845 / 00786685858845
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$802.68 (Each)
Resources
Images
 
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Small Image
 
DC1342D2NNA20N - Large Image
 
DC1342D2NNA20N - Large Image
Attachments
 
 
DC1342D2NNA20N - Specification Sheet
Brochures
 
 
DC1342D2NNA20N - Brochure
Other Links
 
 
DC1342D2NNA20N - Other
 
DC1342D2NNA20N - Other
Features
amperage rating
36.0000 IN X 24.0000 IN X 24.0000 IN
Descriptions
Description
1HP 480V 3PH 2.2A IP20 F1
Product Type
DC1 IP20 480V In/460V Out 1HP, 2.2a
extra long description
ETN DC1-342D2NN-A20N DC1 IP20 480V
Long Description
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V IN/460V OUT 1HP, 2.2A|CUTLER HAMMER DC1 342D2NN A20N|CUTLER HAMMER DC1342D2NNA20N|CUTLER HAMMER DC1-342D2NN-A20N|CUTLER-HAMMER, INC DC1 342D2NN A20N|CUTLER-HAMMER, INC DC1342D2NNA20N|CUTLER-HAMMER, INC DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N
Additional Information
dimensions
4.8800 IN X 3.1900 IN X 7.2400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-342D2NN-A20N
GTIN
00786685858845
UPC
786685858845
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
cUL Certified,EN 61800-3,EN 61800-5-1,EN 60529,UkrSepro,UL Listed,RoHS Compliant,CE Marked,C-Tick Compliant
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
These alternate items can be purchased instead of DC1342D2NNA20N.
Jump To:

Similar Items

Similar items are close alternatives to DC1342D2NNA20N, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA2D4F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA2D4F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($430.80) ·
MMX34AA2D4F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$430.80

Each

QTY:
Each
Add

* All prices subject to change.