DC1344D1NBA20CE1 - DC1 IP20 480V In/460V Out 2HP 4.1A BR Enh FW

Eaton

  • $495.87 (Each)
  • $495.87 (Each)
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
DC1344D1NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-344D1NB-A20CE1
Description
DC1 IP20 480V In/460V Out 2HP 4.1A BR Enh FW
DC1 IP20 480V In/460V Out 2HP, 4.1A, BR, Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687020554 / 00786687020554
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$495.87 (Each)
Resources
Attachments
 
 
DC1344D1NBA20CE1 - Specification Sheet
Images
 
 
DC1344D1NBA20CE1 - Small Image
 
DC1344D1NBA20CE1 - Large Image
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
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP20 480V IN/460V OUT 2HP 4.1A BR ENH FW
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
extra long description
ETN DC1-344D1NB-A20CE1 Eaton PowerX
Long Description
DC1 IP20 480V IN/460V OUT 2HP, 4.1A, BR, ENH FW
Additional Information
dimensions
10.2500 IN X 5.7500 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-344D1NB-A20CE1
GTIN
00786687020554
UPC
786687020554
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60529,EN 61800-5-1,EN 61800-3,UkrSepro,UL Listed,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat