DG134023FBC21C - DG1 480V FR2 N1 15HP 23A CT 20HP 31A VT W/ BC

Eaton

  • $2224.38 (Each)
  • $2,224.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134023FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34023FB-C21C
Description
DG1 480V FR2 N1 15HP 23A CT 20HP 31A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 11 KW 15 HP CT 3PH 50/60 HZ 23A Output IP21/Type 1 FR3 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878768 / 00786685878768
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,224.38 (Each)
Resources
Other Links
 
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
Attachments
 
 
DG134023FBC21C - Specification Sheet
Images
 
 
DG134023FBC21C - Large Image
 
DG134023FBC21C - Large Image
 
DG134023FBC21C - Large Image
 
DG134023FBC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Descriptions
Description
DG1 480V FR2 N1 15HP 23A CT 20HP 31A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 480V FR2, N1, 15HP, 23A/20HP, 31A, BC
extra long description
ETN DG1-34023FB-C21C DG1,480V FR2,N
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 11 kW 15 Hp CT 3PH 50/60 Hz 23A output IP21/type 1 FR3 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
dimensions
21.0000 IN X 10.0000 IN X 14.0000 IN
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34023FB-C21C
Brand
Eaton
GTIN
00786685878768
UPC
786685878768
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC 61508,cUL Listed,UL Listed,UL 508C,EN 61800-3,EN 62061,EN ISO 13849-1,EN 61800-5-1,GoST-R,RoHS Compliant,CE Marked,C-Tick Compliant
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat